
Welding Gloves, Heavy Duty Stick/MIG, XL
Mfr # K4082-XL
Zoro # G012924360
product price: $34.39
/eaKey Features
Thumb Style
Reinforced
Cuff Material
Split Cowhide
Application
Stick/MIG
Palm Material
Split Cowhide
Glove Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K4082-XL
Zoro #
G012924360
UPC #
015082585864
Country of Origin
Cambodia
Dimensions
Glove Size
XL
Cuff Length
6 inch
Details
Item
Welding Gloves,Heavy Duty Stick/MIG,XL
Thumb Style
Reinforced
Cuff Material
Split Cowhide
Application
Stick/MIG
Palm Material
Split Cowhide
Glove Back Material
Split Cowhide
Glove Liner Material
FlameSoft Liner
Description
Welding Gloves,Heavy Duty Stick/MIG,XL
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.