
Welding Gloves, L, Leather TIG
Mfr # K2981-L
Zoro # G512924389
product price: $28.19
/eaKey Features
Thumb Style
Welted
Glove Back Material
Grain Goatskin
Cuff Length
4 Inch
Glove Size
Large
Application
TIG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2981-L
Zoro #
G512924389
UPC #
015082905259
Country of Origin
China
Dimensions
Cuff Length
4 Inch
Glove Size
Large
Details
Item
Welding Gloves,L,Leather TIG
Thumb Style
Welted
Glove Back Material
Grain Goatskin
Application
TIG
Palm Material
Grain Goatskin
Glove Liner Material
Unlined
Cuff Material
Split Cowhide
Description
Welding Gloves,L,Leather TIG
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.