
Welding Gloves, M, Prem Leather, MIG Stick
Mfr # K2980-M
Zoro # G712924394
product price: $56.15
/eaKey Features
Cuff Length
5 Inch
Glove Leather Grade
Premium
Glove Liner Material
Twill Cotton
Glove Back Material
Grain & Split Cowhide Leather
Glove Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2980-M
Zoro #
G712924394
UPC #
015082905211
Country of Origin
China
Dimensions
Cuff Length
5 Inch
Glove Size
Medium
Details
Item
Welding Gloves,M,Prem Leather,MIG Stick
Glove Leather Grade
Premium
Glove Liner Material
Twill Cotton
Glove Back Material
Grain & Split Cowhide Leather
Cuff Material
Split Cowhide Leather
Application
MIG Stick
Palm Material
Grain Cowhide Leather
Description
Welding Gloves,M,Prem Leather,MIG Stick
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.