
Welding Gloves, Premium Leather, TIG, L
Mfr # K2983-L
Zoro # G612924357
product price: $39.69
/eaKey Features
Thumb Style
Keystone
Glove Liner Material
Cotton
Palm Material
Grain Goatskin
Application
TIG
Cuff Material
Split Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2983-L
Zoro #
G612924357
UPC #
015082905280
Country of Origin
China
Dimensions
Glove Size
Large
Details
Item
Welding Gloves,Premium Leather,TIG,L
Thumb Style
Keystone
Glove Liner Material
Cotton
Palm Material
Grain Goatskin
Application
TIG
Cuff Material
Split Cowhide
Glove Back Material
Grain Goatskin
Description
Welding Gloves,Premium Leather,TIG,L
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.