Welding Gloves, Premium Leather, TIG, XL

  • Mfr # K2983-XL

  • Zoro # G012924391


product price: $37.39
/ea

Key Features

Cuff Material
Split Cowhide
Glove Size
XL
Thumb Style
Keystone
Glove Back Material
Grain Goatskin
Glove Liner Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2983-XL
Zoro #
G012924391
UPC #
015082905297
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Welding Gloves,Premium Leather,TIG,XL
Cuff Material
Split Cowhide
Thumb Style
Keystone
Glove Back Material
Grain Goatskin
Glove Liner Material
Cotton
Palm Material
Grain Goatskin
Application
TIG

Description

Welding Gloves,Premium Leather,TIG,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.