
Welding Gloves, Professional MIG, L
Mfr # K3806-L
Zoro # G812924300
product price: $38.15
/eaKey Features
Glove Size
Large
Glove Liner Material
FlameSoft Liner
Application
MIG
Palm Material
Grain Cowhide
Glove Back Material
Split Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3806-L
Zoro #
G812924300
UPC #
015082850221
Country of Origin
China
Dimensions
Glove Size
Large
Cuff Length
4 inch
Details
Item
Welding Gloves,Professional MIG,L
Glove Liner Material
FlameSoft Liner
Application
MIG
Palm Material
Grain Cowhide
Glove Back Material
Split Cowhide
Cuff Material
Split Cowhide
Thumb Style
Grain Leather Thumb Strap Reinforcement
Description
Welding Gloves,Professional MIG,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.