Zoro Homepage

Welding Gloves, Professional MIG, M

  • Mfr # K3806-M

  • Zoro # G312924305


product price: $35.49
/ea

Key Features

Glove Back Material
Split Cowhide
Thumb Style
Grain Leather Thumb Strap Reinforcement
Application
MIG
Glove Size
M
Cuff Length
4 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3806-M
Zoro #
G312924305
UPC #
015082850214
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
4 inch

Details

Item
Welding Gloves,Professional MIG,M
Glove Back Material
Split Cowhide
Thumb Style
Grain Leather Thumb Strap Reinforcement
Application
MIG
Cuff Material
Split Cowhide
Palm Material
Grain Cowhide
Glove Liner Material
FlameSoft Liner

Description

Welding Gloves,Professional MIG,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.