
Welding Gloves, Professional MIG, XL
Mfr # K3806-XL
Zoro # G712924318
product price: $35.29
/eaKey Features
Glove Back Material
Split Cowhide
Glove Liner Material
FlameSoft Liner
Cuff Material
Split Cowhide
Cuff Length
4 inch
Thumb Style
Grain Leather Thumb Strap Reinforcement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3806-XL
Zoro #
G712924318
UPC #
015082850238
Country of Origin
China
Dimensions
Cuff Length
4 inch
Glove Size
XL
Details
Item
Welding Gloves,Professional MIG,XL
Glove Back Material
Split Cowhide
Glove Liner Material
FlameSoft Liner
Cuff Material
Split Cowhide
Thumb Style
Grain Leather Thumb Strap Reinforcement
Palm Material
Grain Cowhide
Application
MIG
Description
Welding Gloves,Professional MIG,XL
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.