Welding Gloves, Professional MIG, XXL

  • Mfr # K3806-2XL

  • Zoro # G212924313


product price: $37.40
/ea

Key Features

Thumb Style
Grain Leather Thumb Strap Reinforcement
Palm Material
Grain Cowhide
Glove Liner Material
FlameSoft Liner
Glove Back Material
Split Cowhide
Application
MIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3806-2XL
Zoro #
G212924313
UPC #
015082850245
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
4 inch

Details

Item
Welding Gloves,Professional MIG,XXL
Thumb Style
Grain Leather Thumb Strap Reinforcement
Palm Material
Grain Cowhide
Glove Liner Material
FlameSoft Liner
Glove Back Material
Split Cowhide
Application
MIG
Cuff Material
Split Cowhide

Description

Welding Gloves,Professional MIG,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.