Zoro Homepage

Welding Gloves, Small, Full Leather

  • Mfr # K2977-S

  • Zoro # G512923979


product price: $53.59
/ea

Key Features

Cuff Style
Hook & Loop
Glove Size
Small
Thumb Style
Keystone
Palm Material
Top Grain Cow-hide
Glove Back Material
Grain Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2977-S
Zoro #
G512923979
UPC #
015082532820
Country of Origin
China

Dimensions

Glove Size
Small

Details

Item
Welding Gloves,Small,Full Leather
Cuff Style
Hook & Loop
Thumb Style
Keystone
Palm Material
Top Grain Cow-hide
Glove Back Material
Grain Cowhide

Description

Welding Gloves,Small,Full Leather

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.