
Welding Gloves, Traditional MIG, L
Mfr # K3805-L
Zoro # G212924337
product price: $32.15
/eaKey Features
Glove Size
Large
Glove Back Material
Split Cowhide
Cuff Material
Split Cowhide
Cuff Length
4”
Glove Liner Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3805-L
Zoro #
G212924337
UPC #
015082850184
Country of Origin
China
Dimensions
Glove Size
Large
Cuff Length
4”
Details
Item
Welding Gloves,Traditional MIG,L
Glove Back Material
Split Cowhide
Cuff Material
Split Cowhide
Glove Liner Material
Cotton
Palm Material
Grain Cowhide
Glove Leather Grade
Premium
Description
Welding Gloves,Traditional MIG,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.