Zoro Homepage

Welding Gloves, Traditional MIG Stick

  • Mfr # K2979-ALL

  • Zoro # G712932641


product price: $28.89
/ea
Sold in multiples of 12 for $346.68

Key Features

Palm Material
Split Cowhide
Cuff Length
5 Inch
Application
Stick, flux-core, MIG and pulsed MIG
Thumb Style
Straight
Glove Liner Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2979-ALL
Zoro #
G712932641
UPC #
015082905204
Country of Origin
Cambodia

Dimensions

Cuff Length
5 Inch

Details

Item
Welding Gloves,Traditional MIG Stick
Palm Material
Split Cowhide
Application
Stick, flux-core, MIG and pulsed MIG
Thumb Style
Straight
Glove Liner Material
Cotton
Glove Back Material
Split Cowhide
Cuff Material
Split Cowhide

Description

Welding Gloves,Traditional MIG Stick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.