Welding Gloves, Traditional MIG, XL

  • Mfr # K3805-XL

  • Zoro # G912924309


product price: $30.69
/ea

Key Features

Palm Material
Grain Cowhide
Glove Back Material
Split Cowhide
Glove Leather Grade
Premium
Glove Liner Material
Cotton
Cuff Length
4”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3805-XL
Zoro #
G912924309
UPC #
015082850191
Country of Origin
China

Dimensions

Cuff Length
4”
Glove Size
XL

Details

Item
Welding Gloves,Traditional MIG,XL
Palm Material
Grain Cowhide
Glove Back Material
Split Cowhide
Glove Leather Grade
Premium
Glove Liner Material
Cotton
Cuff Material
Split Cowhide

Description

Welding Gloves,Traditional MIG,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.