Welding Gloves, Traditional MIG, XXL

  • Mfr # K3805-2XL

  • Zoro # G412924328


product price:  $31.49
/ea

Key Features

Glove Leather Grade
Premium
Palm Material
Grain Cowhide
Glove Back Material
Split Cowhide
Cuff Length
4”
Glove Liner Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3805-2XL
Zoro #
G412924328
UPC #
015082850207
Country of Origin
China

Dimensions

Cuff Length
4”
Glove Size
2XLarge

Details

Item
Welding Gloves,Traditional MIG,XXL
Glove Leather Grade
Premium
Palm Material
Grain Cowhide
Glove Back Material
Split Cowhide
Glove Liner Material
Cotton
Cuff Material
Split Cowhide

Description

Welding Gloves,Traditional MIG,XXL

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.