Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, XL, Leather TIG

  • Mfr # K2981-XL

  • Zoro # G612924371


product price: $27.22
/ea

Key Features

Cuff Length
4 Inch
Glove Liner Material
Unlined
Palm Material
Grain Goatskin
Glove Back Material
Grain Goatskin
Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2981-XL
Zoro #
G612924371
UPC #
015082905266
Country of Origin
China

Dimensions

Cuff Length
4 Inch
Glove Size
XL

Details

Item
Welding Gloves,XL,Leather TIG
Glove Liner Material
Unlined
Palm Material
Grain Goatskin
Glove Back Material
Grain Goatskin
Application
TIG
Thumb Style
Welted
Cuff Material
Split Cowhide

Description

Welding Gloves,XL,Leather TIG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.