Welding Gloves, XXL, Full Leather

  • Mfr # K2977-2XL

  • Zoro # G612924050


product price: $49.29
/ea

Key Features

Glove Size
2XL
Palm Material
Top Grain Cow-hide
Glove Back Material
Grain Cowhide
Thumb Style
Keystone
Cuff Style
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2977-2XL
Zoro #
G612924050
UPC #
015082532837
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Welding Gloves,XXL,Full Leather
Palm Material
Top Grain Cow-hide
Glove Back Material
Grain Cowhide
Thumb Style
Keystone
Cuff Style
Hook & Loop

Description

Welding Gloves,XXL,Full Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.