Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gun, 300A, 035-, 045 In, Flux-Core

  • Mfr # K470-1

  • Zoro # G6612541


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Amps
300 A
Wire Size
0.035 in to 0.045 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K470-1
Zoro #
G6612541
UPC #
015082067070
Country of Origin
Mexico

Dimensions

Wire Size
0.035 in to 0.045 in
Cable Length (Ft.)
10 ft
Neck Tube Size
Short
Maximum Wire Diameter
5/64 in
Cable Length
10 ft

Details

Item
MIG Gun
Amps
300 A
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Curved
Series
Magnum 300
Application
MIG Welding
Neck Tube Material
Metal
Amps AC
300 A
Duty Cycle (%)
0.6
MIG Gun Number
Magnum 300
Neck Tube Angle
60 Degrees
Trigger
Standard
Tip Series
Magnum 300
Includes
Cable Liner, Contact Tip, Gas Diffuser, Gas Nozzle, Gun Tube (60 Degrees ), Insulator
Maximum Current
300 A
Weight
11 lb
For Rear Connection Type
Lincoln-Compatible
Gas Diffuser Number
KP2024-2, KP54A, KP54A-B25
Wire Feed Type
Push
MIG Gun Type
Air-Cooled
Cooling Method
Air-Cooled
Compatible with Model
Magnum 300 Welding Gun
Duty Cycle
60 %
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Trigger Type
Standard
Features
Abrasion Resistant, Extruded Rubber Jacket, Rotating Gun Tube and Gun Hanger Clip
Compatible with Brand
Lincoln
Nozzle Series
KP23-37, KP23-37-B25, KP23-50, KP23-50-B25, KP23-50F, KP23-50F-B25, KP23-62, KP23-62-B25, KP23-62F, KP23-62F-B25, KP23-75, KP23H-62, KP23H-62-B25, KP23T-37, KP23T-37-B25, KP24A-37-SS, KP24A-50, KP24A-50-B25, KP24A-50-SS, KP24A-62, KP24A-62-B25, KP24A-62-SS, KP24A-62-SS-B25, KP24CT-62-R, KP24CT-62-R-B25, KP24CT-62-S, KP24CT-62-S-B25, KP24CT-75-R, KP24CT-75-S
Liner Series
KP42-25-15, KP44-116-15, KP44-116-25, KP44-3545-15, KP44-3545-25, KP44-564-15, KP44-564-25, KP44N-116-15
Model
Magnum 300

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Magnum 300, Maximum Current 300 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.078 in, Cable Length 10 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , Model Magnum 300, Tip Series Magnum 300, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.