Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gun, Classic 350A FCAW-SS

  • Mfr # K126-2

  • Zoro # G6526256


product price: $1,140.99
/ea
Free Shipping & Returns

Key Features

Amps
350 A
Wire Size
0.062 in to 0.094 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K126-2
Zoro #
G6526256
UPC #
015082050720
Country of Origin
Mexico

Dimensions

Wire Size
0.062 in to 0.094 in
Cable Length (Ft.)
15 ft
Neck Tube Size
Medium
Cable Length (Meters)
4.5 m
Maximum Wire Diameter
0.094 in
Cable Length
15 ft

Details

Item
Flux-Cored Welding Gun
Amps
350 A
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Straight
Series
K126
Neck Tube Material
Metal
Type
Air Cooled
Duty Cycle (%)
60%
MIG Gun Number
K126
Neck Tube Angle
62 Degrees
Trigger
Standard
Application
Flux Cored Arc Welding, MIG Welding
Tip Series
Classic 350A FCAW-SS
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For Rear Connection Type
Lincoln-Compatible
Compatible with Model
Classic 350A FCAW-SS Welding Gun
Compatible with Brand
Lincoln
Features
Heavy Duty Gun Trigger Switch, Reinforced Rubber Jacket
Trigger Type
Standard
MIG Gun Type
Air-Cooled
Cooling Method
Air-Cooled
Maximum Current
350 A
Weight
10 lb
Wire Feed Type
Push
Duty Cycle
60 %
Duty Rating
Heavy Duty
Standards
NEMA EW3
Model
K126-1

Description

Flux-Cored Welding Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series K126, Maximum Current 350 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.094 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 62 Degrees , Model K126-1, Tip Series Classic 350A FCAW-SS, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.