Zoro Homepage

Welding Gun Liner .035-.045"

  • Mfr # KP45-40-15

  • Zoro # G3558642


product price: $38.79
/ea

Key Features

For Use With
Lincoln Electric's Magnum 100L Gun
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Magnum 100L
Material
Steel
Wire Size (In.)
.035-.045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP45-40-15
Zoro #
G3558642
UPC #
015082759364
Country of Origin
Mexico

Dimensions

Wire Size (In.)
.035-.045
Size
0.035 to 0.045 in
Overall Length
15 ft
Maximum Wire Diameter
0.045 in
Minimum Wire Diameter
0.035 in

Details

Item
Liner
For Use With
Lincoln Electric's Magnum 100L Gun
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Magnum 100L
Material
Steel
Series
Magnum 100L
Features
Cable Liner
Compatible with Brand
Lincoln
Liner Model
KP45-40-15
Color
Black, Gray
Compatible with Model
K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1, K530-3, K530-5, K530-6
Compatible with Series
Magnum 100L, Magnum Pro 100L, Magnum Pro 175L

Description

Liner, Compatible with Series Magnum 100L, Magnum Pro 100L, Magnum Pro 175L, Compatible with Model K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1, K530-3, K530-5, K530-6, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Material Steel, Color Black, Gray, Features Cable Liner, For Use With Lincoln Electric's Magnum 100L Gun, Series Magnum 100L, Liner Model KP45-40-15, Compatible with Brand Lincoln

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.