Zoro Homepage

Welding Gun Liner .035-3/64"

  • Mfr # KP44N-3545-15

  • Zoro # G3540616


product price: $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lincoln Electric's Magnum 100L Gun
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Magnum 100L
Material
Aluminum
Wire Size (In.)
.035-3/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP44N-3545-15
Zoro #
G3540616
UPC #
015082684239
Country of Origin
Mexico

Dimensions

Wire Size (In.)
.035-3/64
Size
0.035 to 3/64 in
Maximum Wire Diameter
3/64 in
Overall Length
15 ft
Minimum Wire Diameter
0.035 in

Details

Item
Liner
For Use With
Lincoln Electric's Magnum 100L Gun
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Magnum 100L
Material
Aluminum
Series
Magnum 300 & 400
Features
Liner Aluminum
Compatible with Series
Magnum 300, Magnum 400, Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro 450
Liner Model
KP44N-3545-15
Compatible with Brand
Lincoln
Compatible with Model
K1722-2, K1802-1, K2286-1, K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3092-1, K3092-2, K3092-3, K3092-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K541-3, K575-2

Description

Liner, Compatible with Series Magnum 300, Magnum 400, Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.