Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gun, Magnum 300 Gun

  • Mfr # K1802-1

  • Zoro # G7460354


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Amps
300 A
Wire Size
0.035 in to 0.045 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1802-1
Zoro #
G7460354
UPC #
015082003511
Country of Origin
Mexico

Dimensions

Wire Size
0.035 in to 0.045 in
Cable Length (Ft.)
15 ft
Neck Tube Size
Medium
Cable Length (Meters)
4.5 m
Cable Length
15 ft
Maximum Wire Diameter
5/64 in

Details

Item
MIG Gun
Amps
300 A
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Curved
Series
Magnum 300
Duty Cycle (%)
0.6
Neck Tube Angle
62 Degrees
Neck Tube Material
Metal
Application
Flux Cored Arc Welding, MIG Welding
MIG Gun Number
Magnum 300
Trigger
Standard
Type
Air Cooled
Tip Series
Magnum 300
Duty Cycle
60 %
Compatible with Brand
Lincoln
Compatible with Model
Magnum 300
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Current
300 A
Gas Diffuser Number
KP2024-2, KP54A, KP54A-B25
MIG Gun Type
Air-Cooled
Wire Feed Type
Push
Cooling Method
Air-Cooled
Liner Series
KP42-25-15, KP44-116-15, KP44-116-25, KP44-3545-15, KP44-3545-25, KP44-564-15, KP44-564-25, KP44N-116-15
Includes
Cable Liner, Contact Tip, Gas Diffuser, Gas Nozzle, Gun Connector (K466-1), Gun Tube (60 Degrees ), Insulator
Nozzle Series
KP23-37, KP23-37-B25, KP23-50, KP23-50-B25, KP23-50F, KP23-50F-B25, KP23-62, KP23-62-B25, KP23-62F, KP23-62F-B25, KP23-75, KP23H-62, KP23H-62-B25, KP23T-37, KP23T-37-B25, KP24A-37-SS, KP24A-50, KP24A-50-B25, KP24A-50-SS, KP24A-62, KP24A-62-B25, KP24A-62-SS, KP24A-62-SS-B25, KP24CT-62-R, KP24CT-62-R-B25, KP24CT-62-S, KP24CT-62-S-B25, KP24CT-75-R, KP24CT-75-S
Features
Abrasion Resistant, Extruded Rubber Jacket, Rotating Gun Tube And Gun Trigger Tip
Trigger Type
Standard
For Rear Connection Type
Lincoln-Compatible
Weight
11 lb
Model
Magnum 300

Description

MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Magnum 300, Maximum Current 300 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 62 Degrees , Model Magnum 300, Tip Series Magnum 300, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.