Zoro Homepage

Welding Helmet, AAA Battery

  • Mfr # K4375-3

  • Zoro # G612924326


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Color
Black, Yellow
Viewing Area
3.78 x 1.67 in
Standards
ANSI, CSA
Includes
Auto On/Off Functionality, Grind Mode with LED Safety Indicator, Solar Cell, User Replaceable AAA Batteries, Variable 9-13 Shades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4375-3
Zoro #
G612924326
UPC #
015082952550
Country of Origin
China

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Type AAA, Color Black, Yellow, Compatible Suspension Brand Name Lincoln Electric Ratchet Style Headgear, Compatible Suspension Manufacturer Part Number KP3047-1, KP3486-1, EN379 Classification 1/1/1/1, Features 1/1/1/1 Optical Clarity, 3-point Pivot Headgear, 4C Lens Technology, Auto-Darkening Viewing Area, Grind Mode with LED Safety Indicator, Lightweight, Variable 9-13 Shade, Graphics Ignition, Grind Mode Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.