Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, AAA Battery

  • Mfr # K5241-3

  • Zoro # G612925088


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Color
Camouflage
Viewing Area
3.78 x 1.67 in
Standards
ANSI, CSA
Includes
Auto On/Off Functionality, Grind Mode with LED Safety Indicator, Solar Cell, User Replaceable AAA Batteries, Variable 9-13 Shades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5241-3
Zoro #
G612925088
UPC #
015082973210
Country of Origin
China

Details

Item
Welding Helmet
Number of Arc Sensors
2
Color
Camouflage
Viewing Area
3.78 x 1.67 in
Standards
ANSI, CSA
Includes
Auto On/Off Functionality, Grind Mode with LED Safety Indicator, Solar Cell, User Replaceable AAA Batteries, Variable 9-13 Shades
Features
1/1/1/1 Optical Clarity, 3-point Pivot Headgear, 4C Lens Technology, Auto-Darkening Viewing Area, Grind Mode with LED Safety Indicator, Lightweight, Variable 9-13 Shade
ADF Controls
Analog
Series
Viking 1740
Power Source
Battery
Battery Type
AAA
TIG AMP Rating
5 A
Graphics
Camouflage
Grind Mode
Yes
EN379 Classification
1/1/1/1
Switching Speed
1/25000 sec
Number of Suspension Points
3
Magnification
No
Helmet Type
Auto-Darkening
Welding Shade Designation
Variable 9-13 Shade
Magnifying Power
2.5x
Battery Chemistry
Alkaline
Lens Color
Clear
includes Electromagnetic Sensor
Yes
Helmet Material
Proprietary Nylon
Includes Batteries
Yes
Compatible Suspension Manufacturer Part Number
KP3047-1, KP3486-1
Suspension Adjustment Type
Ratchet
Compatible Suspension Brand Name
Lincoln Electric Ratchet Style Headgear
Light State
3 1/2

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Type AAA, Color Camouflage, Compatible Suspension Brand Name Lincoln Electric Ratchet Style Headgear, Compatible Suspension Manufacturer Part Number KP3047-1, KP3486-1, EN379 Classification 1/1/1/1, Features 1/1/1/1 Optical Clarity, 3-point Pivot Headgear, 4C Lens Technology, Auto-Darkening Viewing Area, Grind Mode with LED Safety Indicator, Lightweight, Variable 9-13 Shade, Graphics Camouflage, Grind Mode Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.