Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, AAA Battery

  • Mfr # K5562-3

  • Zoro # G313115825


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Color
Gray, Orange, Red
Viewing Area
3.78 x 1.67 in
Standards
ANSI, CSA
Includes
Auto On/Off Functionality, Grind Mode with LED Safety Indicator, Solar Cell, User Replaceable AAA Batteries, Variable 9-13 Shades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5562-3
Zoro #
G313115825
UPC #
015082707044
Country of Origin
China

Details

Item
Welding Helmet
Number of Arc Sensors
2
Color
Gray, Orange, Red
Viewing Area
3.78 x 1.67 in
Standards
ANSI, CSA
Includes
Auto On/Off Functionality, Grind Mode with LED Safety Indicator, Solar Cell, User Replaceable AAA Batteries, Variable 9-13 Shades
Features
1/1/1/1 Optical Clarity, 3-point Pivot Headgear, 4C Lens Technology, Auto-Darkening Viewing Area, Grind Mode with LED Safety Indicator, Lightweight, Variable 9-13 Shade
ADF Controls
Analog
Series
Viking 1740
Graphics
Game On
Battery Type
AAA
Power Source
Battery
TIG AMP Rating
5 A
Grind Mode
Yes
Switching Speed
1/25000 sec
EN379 Classification
1/1/1/1
Magnifying Power
2.5x
Number of Suspension Points
3
Welding Shade Designation
Variable 9-13 Shade
Lens Color
Clear
Compatible Suspension Brand Name
Lincoln Electric Ratchet Style Headgear
Helmet Material
Proprietary Nylon
Compatible Suspension Manufacturer Part Number
KP3047-1, KP3486-1
Light State
3 1/2
Helmet Type
Auto-Darkening
Magnification
No
includes Electromagnetic Sensor
Yes
Battery Chemistry
Alkaline
Suspension Adjustment Type
Ratchet
Includes Batteries
Yes

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Alkaline, Battery Type AAA, Color Gray, Orange, Red, Compatible Suspension Brand Name Lincoln Electric Ratchet Style Headgear, Compatible Suspension Manufacturer Part Number KP3047-1, KP3486-1, EN379 Classification 1/1/1/1, Features 1/1/1/1 Optical Clarity, 3-point Pivot Headgear, 4C Lens Technology, Auto-Darkening Viewing Area, Grind Mode with LED Safety Indicator, Lightweight, Variable 9-13 Shade, Graphics Game On, Grind Mode Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.