Zoro Homepage

Welding Helmet, Auto-Darkening, Black

  • Mfr # K3419-1

  • Zoro # G3736599


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Viewing Area
3.82 in x 1.73 in
Standards
ANSI, CSA Certified
Includes
(2) Aaa Batteries, (2) Inside And (2) Outside Clear Cover Lenses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3419-1
Zoro #
G3736599
UPC #
015082839417
Country of Origin
China

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 6 mo, Battery Type Lithium Ion, Color Black, EN379 Classification 1/1/1/2, Features Continuously Variable External Control For Shades, Lightweight, Test Button, Variable Delay And Sensitivity Controls, Graphics None, Grind Mode Yes, Helmet Material Polycarbonate, Helmet Type Auto-Darkening, Includes (2) Aaa Batteries, (2) Inside And (2) Outside Clear Cover Lenses, Includes Batteries Yes, Lens Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.