Zoro Homepage

Welding Helmet, Auto-Darkening, Digital

  • Mfr # K3028-5

  • Zoro # G721685651


product price: $629.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3028-5
Zoro #
G721685651
UPC #
015082978635
Country of Origin
China

Description

Welding Helmet, ADF Controls Digital, Battery Type Replaceable, Color Black, EN379 Classification 1/1/1/1, Features 5 Year Warranty, Digital User Interface, Extra Large Viewing Area, Industry Leading Optics, Modular LED Light, Graphics None, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening, Includes (2) KP2931-1 Inside Cover Lens, (5) KP2898-1 Outside Cover Lens, Bandana, Decal Sheet, VIKING 2450ADV Welding Helmet, Includes Batteries No, Lens Color Purple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.