Zoro Homepage

Welding Helmet, Black, 3350 Series

  • Mfr # K3034-4

  • Zoro # G9534710


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Viewing Area
3.74 in x 3.34 in
Standards
ANSI, CSA Certified
Includes
(1) Bandana, (1) Helmet Bag, (1) Sticker Sheet, (2) Inside Cover Lenses, (5) Outside Cover Lenses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3034-4
Zoro #
G9534710
UPC #
015082860565
Country of Origin
China

Description

Welding Helmet, ADF Controls Digital, Battery Type CR2450, Color Black, EN379 Classification 1/1/1/1, Features 1/1/1/1 Optical Clarity, 4C(Tm) Lens Technology, Excellent Indoor & Outdoor Performance, Extra Large 12.5 Square In. Viewing Area, Hard Hat Compatible, Low Profile External Grind Button, Optimized Performance For All Welding And Cutting Proc, X6 Headgear, Graphics None, Grind Mode Yes, Helmet Material Nylon, Polycarbonate, Helmet Type Auto-Darkening

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.