Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Digital ADF Controls

  • Mfr # K3029-5

  • Zoro # G510190533


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Silver, White
Viewing Area
3.82 in x 2.44 in
Standards
ANSI Z87.1
Includes
(2) KP2931-1 Inside Cover Lenses, (5) KP2898-1 Outside Cover Lenses, Bandana, Decal Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3029-5
Zoro #
G510190533
UPC #
015082978642
Country of Origin
China

Details

Item
Welding Helmet
Number of Arc Sensors
4
Color
Silver, White
Viewing Area
3.82 in x 2.44 in
Standards
ANSI Z87.1
Includes
(2) KP2931-1 Inside Cover Lenses, (5) KP2898-1 Outside Cover Lenses, Bandana, Decal Sheet
Features
5 yr Manufacturer Warranty, Modular LED Light
ADF Controls
Digital
Series
Viking 2450
Graphics
Heavy Metal
Grind Mode
Yes
TIG AMP Rating
2 A
Power Source
Battery
Switching Speed
1/25000 sec
EN379 Classification
1/1/1/1
Battery Type
AA, CR 2450
Helmet Type
Auto-Darkening
Lens Color
Green
Magnification
Yes
Suspension Adjustment Type
Ratchet
Helmet Material
Proprietary Nylon
Light State
3 1/2
Includes Batteries
Yes
Welding Shade Designation
W5-W13
includes Electromagnetic Sensor
Yes

Description

Welding Helmet, ADF Controls Digital, Battery Type AA, CR2450, Color Silver, White, EN379 Classification 1/1/1/1, Features 5 yr Manufacturer Warranty, Modular LED Light, Graphics Heavy Metal, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening, Includes (2) KP2931-1 Inside Cover Lenses, (5) KP2898-1 Outside Cover Lenses, Bandana, Decal Sheet, Includes Batteries Yes, Lens Color Green, Light State 3 1/2, Magnification Yes, Number of Arc Sensors 4, Power Source Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.