Zoro Homepage

Welding Helmet, Digital ADF Controls

  • Mfr # K3035-5

  • Zoro # G410190503


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Black, Red
Viewing Area
3.82 in x 2.44 in
Standards
ANSI Z87.1
Includes
(2) KP2931-1 Inside Cover Lenses, (5) KP2898-1 Outside Cover Lenses, Bandana, Decal Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3035-5
Zoro #
G410190503
UPC #
015082978659
Country of Origin
China

Description

Welding Helmet, ADF Controls Digital, Battery Type AA, CR 2450, Color Black, Red, EN379 Classification 1/1/1/1, Features 5 yr Manufacturer Warranty, Modular LED Light, Graphics Flames, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening, Includes (2) KP2931-1 Inside Cover Lenses, (5) KP2898-1 Outside Cover Lenses, Bandana, Decal Sheet, Includes Batteries Yes, Lens Color Green, Light State 3 1/2, Magnification Yes, Number of Arc Sensors 4, Power Source Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.