Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet

  • Mfr # K3428-5

  • Zoro # G916174250


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Bandana, Helmet Sticker Sheet, Protective Drawstring Bag
Power Source
Battery, Solar
EN379 Classification
1/1/1/1
TIG AMP Rating
2 A
Grind Mode
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3428-5
Zoro #
G916174250
UPC #
015082976105
Country of Origin
United States

Details

Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Bandana, Helmet Sticker Sheet, Protective Drawstring Bag
Power Source
Battery, Solar
EN379 Classification
1/1/1/1
TIG AMP Rating
2 A
Grind Mode
Yes
Welding Shade Designation
W13
Helmet Type
Auto-Darkening
Switching Speed
1/25000 sec
Suspension Adjustment Type
Ratchet
Color
Brown
ADF Controls
Digital
Graphics
Pressure Valves
Number of Arc Sensors
5
Compatible Suspension Manufacturer Part Number
KP4470-1
Magnification
Yes
Item
Welding Helmet
Includes Batteries
No
Standards
ANSI Z87.1
Light State
3 1/2
Compatible Suspension Brand Name
Lincoln Electric
Features
Cheater Lens Compatible, Hard Hat Compatible
Series
VIKING 3350
Magnifying Power
2.5x
includes Electromagnetic Sensor
No
Helmet Material
Nylon
Lens Material
Polycarbonate
Battery Type
Rechargeable
Viewing Area
3.74 in x 3.15 in
Lens Color
Clear

Description

Welding Helmet, ADF Controls Digital, Battery Type Rechargeable, Color Brown, Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Manufacturer Part Number KP4470-1, EN379 Classification 1/1/1/1, Features Cheater Lens Compatible, Hard Hat Compatible, Graphics Pressure Valves, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Bandana, Helmet Sticker Sheet, Protective Drawstring Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.