Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet

  • Mfr # K3683-5

  • Zoro # G416174293


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
ADF Controls
Digital
EN379 Classification
1/1/1/1
Helmet Type
Auto-Darkening
Includes Batteries
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3683-5
Zoro #
G416174293
UPC #
015082976297
Country of Origin
China

Details

Lens Color
Clear
ADF Controls
Digital
EN379 Classification
1/1/1/1
Helmet Type
Auto-Darkening
Includes Batteries
No
Suspension Adjustment Type
Ratchet
Viewing Area
3.74 in x 3.15 in
Grind Mode
Yes
Helmet Material
Nylon
Welding Shade Designation
W13
Series
VIKING 3350
Lens Material
Polycarbonate
Battery Type
Rechargeable
Color
Blue, Red, White
Graphics
Patriotic
Power Source
Battery, Solar
Magnifying Power
2.5x
TIG AMP Rating
2 A
Number of Arc Sensors
5
Standards
ANSI Z87.1
Compatible Suspension Manufacturer Part Number
KP4470-1
Item
Welding Helmet
Features
Cheater Lens Compatible, Hard Hat Compatible
includes Electromagnetic Sensor
No
Switching Speed
1/25000 sec
Magnification
Yes
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Bandana, Helmet Sticker Sheet, Protective Drawstring Bag
Compatible Suspension Brand Name
Lincoln Electric
Light State
3 1/2

Description

Welding Helmet, ADF Controls Digital, Battery Type Rechargeable, Color Blue, Red, White, Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Manufacturer Part Number KP4470-1, EN379 Classification 1/1/1/1, Features Cheater Lens Compatible, Hard Hat Compatible, Graphics Patriotic, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Bandana, Helmet Sticker Sheet, Protective Drawstring Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.