Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet

  • Mfr # K4034-5

  • Zoro # G216174288


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Compatible Suspension Brand Name
Lincoln Electric
Helmet Material
Nylon
Number of Arc Sensors
5
Battery Type
Rechargeable
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Bandana, Helmet Sticker Sheet, Protective Drawstring Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4034-5
Zoro #
G216174288
UPC #
015082976006
Country of Origin
United States

Details

Compatible Suspension Brand Name
Lincoln Electric
Helmet Material
Nylon
Number of Arc Sensors
5
Battery Type
Rechargeable
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Bandana, Helmet Sticker Sheet, Protective Drawstring Bag
EN379 Classification
1/1/1/1
Viewing Area
3.74 in x 3.15 in
Grind Mode
Yes
TIG AMP Rating
2 A
Helmet Type
Auto-Darkening
Color
Red
Series
VIKING 3350
ADF Controls
Digital
Magnifying Power
2.5x
Magnification
Yes
Switching Speed
1/25000 sec
Suspension Adjustment Type
Ratchet
Compatible Suspension Manufacturer Part Number
KP4470-1
includes Electromagnetic Sensor
No
Graphics
None
Lens Material
Polycarbonate
Standards
ANSI Z87.1
Features
Cheater Lens Compatible, Hard Hat Compatible
Power Source
Battery, Solar
Light State
3 1/2
Lens Color
Clear
Welding Shade Designation
W13
Item
Welding Helmet
Includes Batteries
No

Description

Welding Helmet, ADF Controls Digital, Battery Type Rechargeable, Color Red, Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Manufacturer Part Number KP4470-1, EN379 Classification 1/1/1/1, Features Cheater Lens Compatible, Hard Hat Compatible, Graphics None, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Bandana, Helmet Sticker Sheet, Protective Drawstring Bag, Includes Batteries No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.