Zoro Homepage

Welding Helmet Kit, Black, Auto-Darkening

  • Mfr # K5431-1

  • Zoro # G914702707


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Color
Black
Viewing Area
3.82 in x 1.73 in
Standards
ANSI Z87.1
Includes
2 Welding Magnets, Chipping Hammer, Doo-rag, Helmet, Paint Marker, Welding Gloves, Welding Sleeves, Wire Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5431-1
Zoro #
G914702707
UPC #
015082645612
Country of Origin
Multiple

Details

Item
Welding Helmet Kit
Number of Arc Sensors
2
Color
Black
Viewing Area
3.82 in x 1.73 in
Standards
ANSI Z87.1
Includes
2 Welding Magnets, Chipping Hammer, Doo-rag, Helmet, Paint Marker, Welding Gloves, Welding Sleeves, Wire Brush
Features
Hard Hat Adapter Compatible, Optical Clarity 1/1/1/2
ADF Controls
Analog
Grind Mode
Yes
Graphics
None
TIG AMP Rating
5 A
Lens Material
Polycarbonate
Lens Color
Green
Power Source
Solar Powered with Battery Assist
Light State
5
Suspension Adjustment Type
Ratchet
Switching Speed
1/25000 sec
EN379 Classification
1/1/1/2
Welding Shade Designation
W7;W8;W9;W10;W11;W12;W13
Battery Type
Solar Powered with battery assist
Helmet Material
Nylon
includes Electromagnetic Sensor
Yes
Helmet Type
Auto-Darkening
Includes Batteries
Yes
Magnification
No

Description

Welding Helmet Kit, ADF Controls Analog, Battery Chemistry Not Applicable, Battery Life Not Applicable, Battery Type Solar Powered with battery assist, Color Black, Compatible Suspension Brand Name Not Applicable, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number Not Applicable, EN379 Classification 1/1/1/2, Features Hard Hat Adapter Compatible, Optical Clarity 1/1/1/2, Graphics None, Grind Mode Yes, Hat Size Maximum Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.