Zoro Homepage

Welding Helmet Lens, Polycarbonate

  • Mfr # KP5244-1

  • Zoro # G115832470


product price: $2.69
/ea

Key Features

Plate Width
3 5/16 in
Compatible with Brand
Viking(TM)
Material
Polycarbonate
Compatible with Series
Viking(TM) 3350 ADV
Features
Inside Cover Lens Protect against Welding Spatter to Preserve the Auto-Darkening Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP5244-1
Zoro #
G115832470
UPC #
015082976334
Country of Origin
China

Dimensions

Plate Width
3 5/16 in
Plate Thickness
0.04 in
Plate Length
3 15/16 in

Details

Compatible with Brand
Viking(TM)
Material
Polycarbonate
Compatible with Series
Viking(TM) 3350 ADV
Features
Inside Cover Lens Protect against Welding Spatter to Preserve the Auto-Darkening Lens
For Use With
Viking(TM) 3350 ADV Series Welding Helmet
Compatible Manufacturer Model Number
K3034-5
Includes
(5) Inside Cover Lens
Lens Color
Clear
Item
Inside Cover Lens
Magnification
No
Compatible with Manufacturer Model Number
K3034-5
Compatible with Mfr. Model No.
K3034-5
Compatible with Manufacturer Model No.
K3034-5
Compatible Pump Manufacturer Part Number
K3034-5
For Use with Mfr Model Number
K3034-5
Compatible Manufacturer Part Number
K3034-5
Compatible Mfr. Model Number
K3034-5

Description

Inside Cover Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.