Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Motorhead Graphic

  • Mfr # K3100-4

  • Zoro # G9535228


product price: $754.77
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Black/Silver
Viewing Area
3.74 in x 3.34 in
Standards
ANSI, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3100-4
Zoro #
G9535228
UPC #
015082861364
Country of Origin
China

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Black/Silver
Viewing Area
3.74 in x 3.34 in
Standards
ANSI, CSA Certified
Includes
(1) Bandana, (1) Helmet Bag, (1) Sticker Sheet, (2) Inside Cover Lenses, (5) Outside Cover Lenses
Features
1/1/1/1 Optical Clarity, 4C(Tm) Lens Technology, Excellent Indoor & Outdoor Performance, Extra Large 12.5 Square In. Viewing Area, Hard Hat Compatible, Low Profile External Grind Button, Optimized Performance For All Welding And Cutting Proc, X6 Headgear
ADF Controls
Digital
Series
Viking 3350
Grind Mode
Yes
Welding Helmet Material
Nylon, Polycarbonate
Switching Speed
1/25000 sec
Power Source
Battery
Battery Type
CR2450
Welding Helmet Light State
3.5
TIG AMP Rating
2 A
Electromagnetic Sensor
No
Welding Helmet Color
Graphics
Headgear
Ratchet
Graphics
Motorhead
Lens Shade
5 to 13
EN379 Classification
1/1/1/1
Lens Color
Clear
Welding Shade Designation
W5 to W13
Magnification
Yes
Suspension Adjustment Type
Ratchet
Helmet Type
Auto-Darkening
Light State
3
Helmet Material
Nylon, Polycarbonate
includes Electromagnetic Sensor
No
Includes Batteries
Yes

Description

Welding Helmet, ADF Controls Digital, Battery Type CR2450, Color Black/Silver, EN379 Classification 1/1/1/1, Features 1/1/1/1 Optical Clarity, 4C(Tm) Lens Technology, Excellent Indoor & Outdoor Performance, Extra Large 12.5 Square In. Viewing Area, Hard Hat Compatible, Low Profile External Grind Button, Optimized Performance For All Welding And Cutting Proc, X6 Headgear, Graphics Motorhead, Grind Mode Yes, Helmet Material Nylon, Polycarbonate, Helmet Type Auto-Darkening

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.