Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Shade 9 to 13, Tan/Red

  • Mfr # K3190-1

  • Zoro # G5104644


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Red/Tan
Viewing Area
3.82 in x 1.73 in
Standards
ANSI, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3190-1
Zoro #
G5104644
UPC #
015082542102
Country of Origin
China

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Red/Tan
Viewing Area
3.82 in x 1.73 in
Standards
ANSI, CSA Certified
Includes
(2) Inside And (2) Outside Replacement Impact-Resistant Clear Lenses
Features
Adjustable Headband, Comfortable Fit, Lightweight, Variable External Control For Shades
ADF Controls
Analog
Series
600S
Electromagnetic Sensor
No
Grind Mode
No
Power Source
Solar
Battery Type
Solar Cells
Welding Helmet Color
Graphics
Headgear
Ratchet
TIG AMP Rating
5 A
Welding Helmet Material
Thermoplastic
Switching Speed
1/25000 sec
Welding Helmet Light State
Not Rated
Lens Shade
7 to 13
Graphics
Bloodshot
EN379 Classification
1/1/1/2
Helmet Material
Thermoplastic
Includes Batteries
Yes
Magnification
No
Helmet Type
Auto-Darkening
Lens Color
Clear
Suspension Adjustment Type
Ratchet
Welding Shade Designation
W9 to W13
includes Electromagnetic Sensor
No
Light State
7

Description

Welding Helmet, ADF Controls Analog, Battery Type Solar Cells, Color Red/Tan, EN379 Classification 1/1/1/2, Features Adjustable Headband, Comfortable Fit, Lightweight, Variable External Control For Shades, Graphics Bloodshot, Grind Mode No, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes (2) Inside And (2) Outside Replacement Impact-Resistant Clear Lenses, Includes Batteries Yes, Lens Color Clear, Light State 7, Magnification No, Number of Arc Sensors 2, Power Source Solar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.