Welding Jacket, Leather, 9 oz, 27 in Length, Button, Hook-and-Loop (Collar) Closure, 2 Pockets, XL

  • Mfr # K3114-XL

  • Zoro # G504836560


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Closure Type
Button, Hook-and-Loop (Collar)
Heat Protection Type
Flames, Spatter
ANSI Class
Not Rated
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K3114-XL
Zoro #
G504836560
UPC #
015082534367
Country of Origin
Cambodia

Dimensions

Size
XL
Length
27 in
Sleeve Length
31 in
Minimum Chest Size
43 in
Maximum Chest Size
46 in

Details

Item
Welding Jacket
Material
Leather
Closure Type
Button, Hook-and-Loop (Collar)
Heat Protection Type
Flames, Spatter
ANSI Class
Not Rated
Standards
ASTM D6413
Features
Adjustable Snap Sleeves and Snap Cinch Waist, Cooling Front and Back, Flame Retardant, Ideal for Stick or Mig Welding, Leather Sleeves, Women's Fit
Color
Black
Fabric Weight
9 oz
Number of Outside Pockets
2
Number of Inside Pockets
0
Total Number of Pockets
2
Passes ASTM F6413 Flame Test
D6413
Gender
Women's
High-Visibility
No
Fall Protection Compatible
No
Back Stripe Pattern
None
Garment Type
Jacket
Welding Jacket Style
Leather
Includes Soapstone Pocket
No
Breathability Features
Breathable underarms and back
Leather Process
Split
Stitching Material
Kevlar
Includes Lining
No
Includes Mesh Back
No
Collar Style
Flip Up
Wrist Type
Snap

Description

ANSI Class Not Rated, Closure Type Button, Hook-and-Loop (Collar), Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Sleeves and Snap Cinch Waist, Cooling Front and Back, Flame Retardant, Ideal for Stick or Mig Welding, Leather Sleeves, Women's Fit, Gender Women's, Heat Protection Type Flames, Spatter, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Process Split, Length 27 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.