Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Jacket, Cotton, 9 oz, 30 in Length, Button Closure, 1 Pockets, Black, M

  • Mfr # K2985-M

  • Zoro # G304836562


product price: $71.79
/ea

Key Features

Material
Cotton
Closure Type
Button
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2985-M
Zoro #
G304836562
UPC #
015082905327
Country of Origin
Cambodia

Dimensions

Size
M
Length
30 in
Minimum Chest Size
40 in
Sleeve Length
31 in
Maximum Chest Size
42 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Button
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413
Features
Flame Retardant, Lightweight Fabric, Longer Service Life, Machine Washable, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability
Color
Black
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Includes Lining
No
Wrist Type
Snap
Stitching Material
Kevlar
High-Visibility
No
Fall Protection Compatible
No
Collar Style
Turtleneck
Passes ASTM F6413 Flame Test
D6413
Back Stripe Pattern
None
Leather Grade
Premium
Garment Type
Jacket
Gender
Men's
Includes Soapstone Pocket
No
Breathability Features
Lightweight Cotton Fabric
Includes Mesh Back
No

Description

ANSI Class Not Rated, Closure Type Button, Collar Style Turtleneck, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Flame Retardant, Lightweight Fabric, Longer Service Life, Machine Washable, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.