Welding Jacket, Cotton, 9 oz, 30 in Length, Button Closure, 1 Pockets, Khaki, 2XL

  • Mfr # K3317-2XL

  • Zoro # G704836520


product price:  $75.59
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Closure Type
Button
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3317-2XL
Zoro #
G704836520
UPC #
015082559575
Country of Origin
Cambodia

Dimensions

Size
2XL
Length
30 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Sleeve Length
34 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Button
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413
Features
Adjustable Dual-Snap Sleeves, Convenient Inside Pocket, Flame Retardant, Light Duty, Lightweight Fabric, Machine Washable, Provides Maximum Protection, Reinforced Seams
Color
Khaki
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Garment Type
Jacket
Includes Lining
No
Back Stripe Pattern
None
Leather Grade
Premium
Includes Soapstone Pocket
No
Includes Mesh Back
No
High-Visibility
No
Collar Style
Flip Up
Fall Protection Compatible
No
Gender
Men's
Passes ASTM F6413 Flame Test
D6413
Breathability Features
Lightweight Cotton Fabric
Wrist Type
Snap

Description

ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Khaki, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Dual-Snap Sleeves, Convenient Inside Pocket, Flame Retardant, Light Duty, Lightweight Fabric, Machine Washable, Provides Maximum Protection, Reinforced Seams, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Length 30 in, Material Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.