Welding Jacket, Cotton, 9 oz, 30 in Length, Button Closure, 1 Pockets, Khaki, XL

  • Mfr # K3317-XL

  • Zoro # G604836439


product price:  $70.19
/ea

Key Features

Material
Cotton
Closure Type
Button
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3317-XL
Zoro #
G604836439
UPC #
015082559568
Country of Origin
Cambodia

Dimensions

Size
XL
Length
30 in
Maximum Chest Size
30 in
Minimum Chest Size
33 in
Sleeve Length
33 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Button
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413
Features
Adjustable Dual-Snap Sleeves, Convenient Inside Pocket, Flame Retardant, Light Duty, Lightweight Fabric, Machine Washable, Provides Maximum Protection, Reinforced Seams
Color
Khaki
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Back Stripe Pattern
None
Garment Type
Jacket
Leather Grade
Premium
Includes Lining
No
Fall Protection Compatible
No
Includes Soapstone Pocket
No
Wrist Type
Snap
Collar Style
Flip Up
Includes Mesh Back
No
Passes ASTM F6413 Flame Test
D6413
Gender
Men's
High-Visibility
No
Breathability Features
Lightweight Cotton Fabric

Description

ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Khaki, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Dual-Snap Sleeves, Convenient Inside Pocket, Flame Retardant, Light Duty, Lightweight Fabric, Machine Washable, Provides Maximum Protection, Reinforced Seams, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Length 30 in, Material Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.