Shop LINCOLN ELECTRIC

Welding Jacket, Cotton, 9 oz, 30 in Length, Snaps Closure, 1 Pockets, Orange, 3XL

  • Mfr # K4688-3XL
  • Zoro # G704836506

product price: 
$
75.99
/ea

Key Features

Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K4688-3XL
Zoro #
G704836506
UPC #
015082867564
Country of Origin
Cambodia
Item
Welding Jacket
Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413
Features
Bright Material for Visibility, Flame Retardant, Lightweight Fabric, Longer Service Life, Machine Washable, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability
Color
Orange
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Back Stripe Pattern
None
Passes ASTM F6413 Flame Test
D6413
Welding Jacket Features
High-Visibility
Includes Soapstone Pocket
No
Leather Grade
Premium
Includes Lining
No
Breathability Features
Lightweight Cotton Fabric
Gender
Men's
Wrist Type
Snap
High-Visibility
No
Fall Protection Compatible
No
Garment Type
Jacket
Collar Style
Flip Up
Includes Mesh Back
No
Front Closure
Snaps
Shell Material
Cotton
Wire Color
Orange
Traction Material
Cotton

Dimensions

Size
3XL
Length
30 in
Fits Chest Size
Bright Material for Visibility, Flame Retardant, Lightweight Fabric, Longer Service Life, Machine Washable, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Flip Up, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bright Material for Visibility, Flame Retardant, Lightweight Fabric, Longer Service Life, Machine Washable, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.