Welding Jacket, Cotton, Fabric, 9 oz, 30 in Length, Button, Velcro Closure, 1 Pockets, Black/Gray

  • Mfr # K4933-XL

  • Zoro # G604836545


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton, Fabric
Closure Type
Button, Velcro
Heat Protection Type
Flames, Sparks, Spatter
ANSI Class
Not Rated
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4933-XL
Zoro #
G604836545
UPC #
015082959115
Country of Origin
Cambodia

Dimensions

Size
XL
Length
30 in

Details

Item
Welding Jacket
Material
Cotton, Fabric
Closure Type
Button, Velcro
Heat Protection Type
Flames, Sparks, Spatter
ANSI Class
Not Rated
Standards
ASTM D6413
Features
Cushioned Neck, Flame Retardant, Heavy Duty, Innovative Cushioned Neck Helps Alleviate Common Pressure Points and Absorbs Moisture, Leather Sleeves and Front, The Front Button Column Has Three Layers of Fabric and Velcro to Improve Protection and Fit, Velcro and Button Openings
Color
Black/Gray
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Includes Lining
No
Garment Type
Jacket
Collar Style
Turtleneck
Leather Process
Split
Gender
Men's
Wrist Type
Snap
Passes ASTM F6413 Flame Test
D6413
Breathability Features
Breathable underarms and back
High-Visibility
No
Includes Mesh Back
No
Includes Soapstone Pocket
Yes
Stitching Material
Kevlar
Back Stripe Pattern
None
Fall Protection Compatible
No

Description

ANSI Class Not Rated, Closure Type Button, Velcro, Collar Style Turtleneck, Color Black/Gray, Fabric Weight 9 oz, Fall Protection Compatible No, Features Cushioned Neck, Flame Retardant, Heavy Duty, Innovative Cushioned Neck Helps Alleviate Common Pressure Points and Absorbs Moisture, Leather Sleeves and Front, The Front Button Column Has Three Layers of Fabric and Velcro to Improve Protection and Fit, Velcro and Button Openings, Gender Men's, Heat Protection Type Flames, Sparks, Spatter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products