Shop LINCOLN ELECTRIC

Welding Jacket, Cotton, 9 oz, 33 in Length, Snaps Closure, 0 Pockets, Khaki, L

  • Mfr # KH840L

  • Zoro # G4445771


product price:  $39.35
/ea

Key Features

Material
Cotton
Closure Type
Snaps
Color
Khaki
Length
33 in
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KH840L
Zoro #
G4445771
UPC #
725636420502
Country of Origin
United States

Dimensions

Size
L
Length
33 in
Fits Chest Size
36 in to 38 in
Minimum Chest Size
36 in
Maximum Chest Size
38 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Snaps
Color
Khaki
Fabric Weight
9 oz
Total Number of Pockets
0
Cuff Style
Open with Snaps
Cuff Styles
Open with Snaps

Description

Closure Type Snaps, Color Khaki, Fabric Weight 9 oz, Length 33 in, Material Cotton, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Size L, Welding Jacket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.