Shop LINCOLN ELECTRIC

Welding Jacket, Cotton, 9 oz, 33 in Length, Snaps Closure, 0 Pockets, Khaki, XL

  • Mfr # KH840XL

  • Zoro # G4445765


product price:  $39.35
/ea

Key Features

Material
Cotton
Closure Type
Snaps
Color
Khaki
Length
33 in
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KH840XL
Zoro #
G4445765
UPC #
725636420519
Country of Origin
United States

Dimensions

Size
XL
Length
33 in
Fits Chest Size
44 in to 46 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Snaps
Color
Khaki
Fabric Weight
9 oz
Total Number of Pockets
0
Cuff Style
Open with Snaps
Cuff Styles
Open with Snaps

Description

Closure Type Snaps, Color Khaki, Fabric Weight 9 oz, Length 33 in, Material Cotton, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Size XL, Welding Jacket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.