Welding Jacket, Leather, 9 oz, 30 in Length, Button Closure, 1 Pockets, Black/Orange, M

  • Mfr # K4690-M

  • Zoro # G704836483


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Closure Type
Button
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4690-M
Zoro #
G704836483
UPC #
015082867625
Country of Origin
China

Dimensions

Size
M
Length
30 in

Details

Item
Welding Jacket
Material
Leather
Closure Type
Button
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413
Features
Bright Fabric, Flame retardant, Leather Sleeves, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability
Color
Black/Orange
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Leather Grade
Premium
Collar Style
Turtleneck
Fall Protection Compatible
No
Includes Mesh Back
No
Wrist Type
Snap
Breathability Features
Lightweight Cotton Fabric
Leather Process
Split
High-Visibility
No
Includes Lining
No
Back Stripe Pattern
None
Passes ASTM F6413 Flame Test
D6413
Stitching Material
Kevlar
Welding Jacket Style
Leather
Gender
Men's
Includes Soapstone Pocket
No
Garment Type
Jacket

Description

ANSI Class Not Rated, Closure Type Button, Collar Style Turtleneck, Color Black/Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bright Fabric, Flame retardant, Leather Sleeves, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.