Welding Jacket, Leather, 9 oz, 34 in Length, Button, Hook-and-Loop (Collar) Closure, 1 Pockets, 3XL

  • Mfr # K2989-XXXL

  • Zoro # G004836541


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Material
Leather
Closure Type
Button, Hook-and-Loop (Collar)
Heat Protection Type
Flames, Heat, Sparks, Spatter
ANSI Class
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2989-XXXL
Zoro #
G004836541
UPC #
015082905518
Country of Origin
Cambodia

Dimensions

Size
3XL
Length
34 in
Minimum Chest Size
56 in
Sleeve Length
35 in
Maximum Chest Size
58 in

Details

Item
Welding Jacket
Material
Leather
Closure Type
Button, Hook-and-Loop (Collar)
Heat Protection Type
Flames, Heat, Sparks, Spatter
ANSI Class
Not Rated
Features
Breathable back, Flame Retardant, Fr Cloth Back Keeps You Cool, Ideal for Stick or Mig Welding, Leather Body
Color
Black
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Fall Protection Compatible
No
Breathability Features
Breathable Back
Includes Lining
No
Welding Jacket Style
Leather
Gender
Men's
High-Visibility
No
Includes Mesh Back
No
Includes Soapstone Pocket
No
Garment Type
Jacket
Back Stripe Pattern
None
Collar Style
Flip Up
Stitching Material
Kevlar
Leather Process
Split

Description

ANSI Class Not Rated, Closure Type Button, Hook-and-Loop (Collar), Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Breathable back, Flame Retardant, Fr Cloth Back Keeps You Cool, Ideal for Stick or Mig Welding, Leather Body, Gender Men's, Heat Protection Type Flames, Heat, Sparks, Spatter, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Process Split, Length 34 in, Material Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.