Zoro Homepage

Welding Jacket, XVI Series Industrial, M

  • Mfr # K4931-M

  • Zoro # G012924384


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Inside Pockets
1
Total Number of Pockets
1
Fabric Weight
16 & 9 oz.
Color
Gray
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4931-M
Zoro #
G012924384
UPC #
015082958996
Country of Origin
Cambodia

Dimensions

Length
30 in
Size
M

Details

Item
Welding Jacket,XVI Series Industrial,M
Number of Inside Pockets
1
Total Number of Pockets
1
Fabric Weight
16 & 9 oz.
Color
Gray
Standards
ASTM D6413
Material
16 & 9 oz. FR Cotton

Description

Welding Jacket,XVI Series Industrial,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.