Zoro Homepage

Welding Kit, 0.035 in, Innershield

  • Mfr # K549-1

  • Zoro # G112925090


product price: $275.99
/ea
Free Shipping & Returns

Key Features

For Use With
Magnum® 100L gun and cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K549-1
Zoro #
G112925090
UPC #
015082054919
Country of Origin
United States

Details

Item
Welding Kit,0.035 in,Innershield
For Use With
Magnum® 100L gun and cable

Description

Welding Kit,0.035 in,Innershield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.