
Welding Lab Coat, M, FR
Mfr # K3112-M
Zoro # G612925033
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
9 oz
Color
Black
Material
100% Flame Resistant Material
Garment Type
Lab Coat
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3112-M
Zoro #
G612925033
UPC #
015082534206
Country of Origin
China
Dimensions
Size
M
Details
Item
Welding Lab Coat
Fabric Weight
9 oz
Color
Black
Material
100% Flame Resistant Material
Garment Type
Lab Coat
Gender
Men's
Features
Knee Length, 2 hip pockets
Stitching Material
Kevlar
Standards
ASTM D6413
Description
Welding Lab Coat,M,FR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.