Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Lab Coat, XL, FR

  • Mfr # K3112-XL

  • Zoro # G912925016


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Garment Type
Lab Coat
Material
100% Flame Resistant Material
Gender
Men's
Fabric Weight
9 oz
Features
Knee Length, 2 hip pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3112-XL
Zoro #
G912925016
UPC #
015082534220
Country of Origin
China

Dimensions

Size
XL

Details

Item
Welding Lab Coat
Garment Type
Lab Coat
Material
100% Flame Resistant Material
Gender
Men's
Fabric Weight
9 oz
Features
Knee Length, 2 hip pockets
Color
Black
Standards
ASTM D6413
Stitching Material
Kevlar

Description

Welding Lab Coat,XL,FR

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.